Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Foyer, 60 W, Antique Bronze P3928-20

Gather 3-Light Foyer, 60 W, Antique Bronze (Discontinued)

  • Mfr # P3928-20
  • Zoro # G8254425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3928-20
Zoro #
G8254425
UPC #
785247166787
Country of Origin
China

Dimensions

Height
16"
Length
10"
Width
10"
Nominal Height
16 in
Nominal Width
10 in
Diameter
10"
Nominal Length
61 in

Details

Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling
Voltage
120VAC
Item
Decorative Light Fixture
Linkable Up To
Unlinkable
Suggested Lamp Item No.
Mfr. No. 96001
Lighting Technology
Incandescent
Dimmable
Yes
Lamp Type - Fixtures
E12
IP Rating
Not rated
Lamp Included
No
Energy Star Compliant
No
Housing Material
Steel
Lamp Watts
60W
Ballast Quantity
0
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Description/Special Features
Three-Light Foyer
Series
Gather Family
Fixture Wattage
180W
Lamp Watts - Fixtures
60.0
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Lamp Quantity
3
Max. Fixture Wattage
180.0
Fixture Type
Foyer
Emergency Battery Backup
No
Standards
UL-cUL Listed

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 10 in, Fixture Type Foyer, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.