Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 3-Light Flush Mount, 60 W, Brushed Nickel P3926-09

Melon 3-Light Flush Mount, 60 W, Brushed Nickel (Discontinued)

  • Mfr # P3926-09
  • Zoro # G8416475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3926-09
Zoro #
G8416475
UPC #
785247156399
Country of Origin
China

Dimensions

Width
15-1/4"
Height
6-5/8"
Diameter
15-1/4"
Nominal Height
6 5/8 in
Nominal Width
15 1/4 in
Nominal Length
6 5/8 in

Details

Mounting
Ceiling Flush
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Housing Material
Steel
Lamp Included
No
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
IP Rating
Not rated
Energy Star Compliant
No
Suggested Lamp Item No.
Mfr. No. 60A-120V
Series
Alabaster Family
Fixture Type
Low Profile Fixture
Description/Special Features
Three-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Lighting Technology
Incandescent
Lamp Type - Fixtures
E26
Emergency Battery Backup
No
Ballast Quantity
0
Standards
UL-cUL Listed for Damp Locations
Lamp Quantity
3
Lamp Watts - Fixtures
60.0
Max. Fixture Wattage
180.0
Fixture Wattage
180W
Linkable Up To
Unlinkable
Lamp Watts
60W
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lens Type
Alabaster Glass

Description

Decorative Light Fixture, Series Alabaster Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 1/4 in, Fixture Type Low Profile Fixture, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.