Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Foyer, 60 W, Brushed Nickel P3928-09

Gather 3-Light Foyer, 60 W, Brushed Nickel (Discontinued)

  • Mfr # P3928-09
  • Zoro # G8090031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3928-09
Zoro #
G8090031
UPC #
785247166770
Country of Origin
China

Dimensions

Height
16"
Length
10"
Width
10"
Nominal Length
61 in
Diameter
10"
Nominal Width
10 in
Nominal Height
16 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Candelabra Base
Mounting
Ceiling
Voltage
120VAC
Item
Decorative Light Fixture
Ballast Quantity
0
Lamp Watts - Fixtures
60.0
Description/Special Features
Three-Light Foyer
Standards
UL-cUL Listed
IP Rating
Not rated
Lamp Watts
60W
Fixture Wattage
180W
Dimmable
Yes
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Suggested Lamp Item No.
Mfr. No. 96001
Lighting Technology
Incandescent
Max. Fixture Wattage
180.0
Housing Material
Steel
Fixture Type
Foyer
Lamp Quantity
3
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Energy Star Compliant
No
Lamp Included
No
Series
Gather Family
Lamp Type - Fixtures
E12

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 10 in, Fixture Type Foyer, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.