Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 2-Light Bath & Vanity, 100 W, Antique Bronze P2707-20

Gather 2-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2707-20
  • Zoro # G8395475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2707-20
Zoro #
G8395475
UPC #
785247166589
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
12"
Nominal Length
6 1/2 in
Nominal Width
12 in
Diameter
12 in
Nominal Height
7 1/2 in

Details

Item
Decorative Light Fixture
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Fixture Type
Vanity
Lamp Watts - Fixtures
100.0
Ballast Quantity
0
Housing Material
Steel
Description/Special Features
Two-Light Bath
Lamp Quantity
2
Max. Fixture Wattage
200.0
Energy Star Compliant
No
IP Rating
Not rated
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Type - Fixtures
E26
Fixture Wattage
200W
Series
Gather Family
Lighting Technology
Incandescent
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Dimmable
Yes
Standards
UL-cUL Listed for Damp Locations
Lens Type
Etched Glass
Lamp Included
No
Lamp Watts
100W

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 12 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.