Gather 2-Light Foyer, 100 W, Antique Bronze (Discontinued)
- Mfr # P3914-20
- Zoro # G7929652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3914-20
Zoro #
G7929652
UPC #
785247166763
Country of Origin
China
Dimensions
Height
20-5/8"
Width
15"
Diameter
15"
Nominal Width
15 in
Nominal Length
66 in
Nominal Height
20 5/8 in
Description
Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 in, Fixture Type Directional Linear Lamp, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.