Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 2-Light Bath 7 Vanity, 100 W, Brushed Nickel P2707-09

Gather 2-Light Bath 7 Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P2707-09
  • Zoro # G8394102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2707-09
Zoro #
G8394102
UPC #
785247166572
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
12"
Nominal Width
12 in
Nominal Length
6 1/2 in
Nominal Height
7 1/2 in
Diameter
12"

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Max. Fixture Wattage
200.0
Series
Gather Family
Ballast Quantity
0
Description/Special Features
Two-Light Bath
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Lamp Watts
100W
Emergency Battery Backup
No
Lamp Included
No
Lamp Type - Fixtures
E26
Lighting Technology
Incandescent
Fixture Wattage
200W
Energy Star Compliant
No
Housing Material
Steel
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
IP Rating
Not rated
Linkable Up To
Unlinkable
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Standards
UL-cUL Listed for Damp Locations
Lamp Watts - Fixtures
100.0
Fixture Type
Vanity
Lamp Quantity
2
Dimmable
Yes
Lens Type
Etched Glass

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 12 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.