Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 2-Light Foyer, 100 W, Brushed Nickel P3914-09

Gather 2-Light Foyer, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P3914-09
  • Zoro # G7833393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3914-09
Zoro #
G7833393
UPC #
785247166756
Country of Origin
China

Dimensions

Height
20-5/8"
Width
15"
Nominal Height
20 5/8 in
Nominal Width
15 in
Diameter
15"
Nominal Length
66 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Ceiling
Voltage
120VAC
Item
Decorative Light Fixture
Lamp Watts - Fixtures
100.0
Linkable Up To
Unlinkable
Lamp Watts
100W
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Energy Star Compliant
No
Series
Gather Family
Lamp Quantity
2
Max. Fixture Wattage
200.0
Dimmable
Yes
Lens Type
Glass
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
IP Rating
Not rated
Housing Material
Steel
Ballast Quantity
0
Lighting Technology
Incandescent
Description/Special Features
Two-Light Inverted Pendant
Fixture Type
Foyer
Standards
UL-cUL Dry Location Listed
Lamp Type - Fixtures
E26
Lamp Included
No
Emergency Battery Backup
No
Fixture Wattage
200W
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 in, Fixture Type Foyer, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.