Zoro Homepage
This item is Discontinued.
Progress Lighting Melon 2-Light Flush Mount, 100 W, Brushed Nickel P3927-09

Melon 2-Light Flush Mount, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P3927-09
  • Zoro # G7871297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3927-09
Zoro #
G7871297
UPC #
785247157389
Country of Origin
China

Dimensions

Width
13-1/4"
Height
11-3/8"
Nominal Width
13 1/4 in
Diameter
13-1/4"
Nominal Height
11 3/8 in
Nominal Length
47 in

Details

Mounting
Ceiling
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Series
Alabaster Family
Lamp Type - Fixtures
E26
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type
Foyer
Lamp Included
No
Description/Special Features
Two-Light Semi-Flush with Dome Shaped Glass with Solid Trim and Decorative Knobs Chain and Ceiling Mounts
Lens Type
Glass
Fixture Wattage
200W
Lighting Technology
Incandescent
Housing Material
Steel
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Max. Fixture Wattage
200.0
Ballast Quantity
0
Linkable Up To
Unlinkable
Lamp Watts
100W
Lamp Watts - Fixtures
100.0
Lamp Quantity
2
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Standards
UL-cUL Dry Location Listed
Energy Star Compliant
No
IP Rating
Not rated

Description

Decorative Light Fixture, Series Alabaster Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 13 1/4 in, Fixture Type Foyer, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.