Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 4-Light Wall or Ceiling Directional, 50 W, Brushed Nickel P6161-09WB

4-Light Wall or Ceiling Directional, 50 W, Brushed Nickel (Discontinued)

  • Mfr # P6161-09WB
  • Zoro # G8466735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6161-09WB
Zoro #
G8466735
UPC #
785247145355
Country of Origin
Unknown

Dimensions

Height
5"
Diameter
36-3/16"
Width
36"

Details

Lighting Technology
Halogen
Item
Decorative Light Fixture
Fixture Type
Directional Linear Lamp
Series
Directional Family
Description/Special Features
Four-Light Wall or Ceiling Mount Round Back in Brushed Nickel Finish
Suggested Lamp Item No.
Mfr. No. Q50GU10/FL
Fixture Wattage
200W
Lamp Type
MR-16
Lamp Included
Yes
Energy Star Compliant
No
Housing Material
Steel
Standards
UL-cUL Listed
Lamp Watts
50W
Lamp Quantity
4
Voltage
120VAC
Housing Finish
Brushed Nickel
Mounting
Wall or Ceiling

Description

Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 36 3/16 in, Lighting Technology Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.