This item is Discontinued.

Progress Lighting 4-Light Wall or Ceiling Directional, 50W, Brushed Nickel P6162-09

4-Light Wall or Ceiling Directional, 50W, Brushed Nickel (Discontinued)

  • Mfr # P6162-09
  • Zoro # G8292295
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P6162-09
Zoro #
G8292295
UPC #
785247153725
Country of Origin
China

Dimensions

Diameter
36 in
Width
36"
Height
5-1/8"

Details

Lighting Technology
Halogen
Standards
cCSAus Listed for Damp Locations
Item
Decorative Light Fixture
Lamp Watts
50W
Housing Material
Steel
Energy Star Compliant
No
Lamp Type
PAR-20
Description/Special Features
Four-Light Wall or Ceiling Mount Round Back in Brushed Nickel Finish
Fixture Type
Directional Linear Lamp
Lamp Included
No
Fixture Wattage
200W
Mounting
Wall or Ceiling
Voltage
120VAC
Housing Finish
Brushed Nickel
Series
Directional Family
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Lamp Quantity
4

Description

Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 36 in, Lighting Technology Halogen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.