Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 2-Light Bath & Vanity, 100 W, Polished Chrome P2707-15

Gather 2-Light Bath & Vanity, 100 W, Polished Chrome (Discontinued)

  • Mfr # P2707-15
  • Zoro # G8308246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2707-15
Zoro #
G8308246
UPC #
785247170890
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
12"
Diameter
12"
Nominal Width
12 in
Nominal Length
6 1/2 in
Nominal Height
7 1/2 in

Details

Item
Decorative Light Fixture
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Energy Star Compliant
No
IP Rating
Not rated
Max. Fixture Wattage
200.0
Series
Gather Family
Fixture Voltage
120
Fixture Type
Vanity
Lens Type
Etched Glass
Ballast Quantity
0
Fixture Wattage
200W
Lamp Watts
100W
Linkable Up To
Unlinkable
Description/Special Features
Two-Light Bath
Dimmable
Yes
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Included
No
Lamp Quantity
2
Lamp Type - Fixtures
E26
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Housing Material
Steel
Lamp Watts - Fixtures
100.0
Lighting Technology
Incandescent
Standards
UL-cUL Listed for Damp Locations
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Polished Chrome, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 12 in, Fixture Type Vanity, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.