Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 4-Light Wall or Ceiling Directional, 50 W, Urban Bronze P6162-174

4-Light Wall or Ceiling Directional, 50 W, Urban Bronze (Discontinued)

  • Mfr # P6162-174
  • Zoro # G8026347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6162-174
Zoro #
G8026347
UPC #
785247162260
Country of Origin
China

Dimensions

Diameter
36 in
Width
36"
Height
5-1/8"

Details

Lighting Technology
Halogen
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Housing Finish
Urban Bronze
Fixture Wattage
200W
Item
Decorative Light Fixture
Mounting
Wall or Ceiling
Lamp Type
PAR-20
Fixture Type
Directional Linear Lamp
Standards
cCSAus Listed for Damp Locations
Voltage
120VAC
Housing Material
Steel
Description/Special Features
Four-Light Wall or Ceiling Mount Round Back in Urban Bronze Finish
Series
Directional Family
Lamp Quantity
4
Energy Star Compliant
No
Lamp Watts
50W
Lamp Included
No

Description

Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 36 in, Lighting Technology Halogen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.