Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6161-30WB
Zoro #
G8167257
UPC #
785247145867
Country of Origin
China
Dimensions
Width
36"
Diameter
36-3/16"
Height
5"
Details
Lighting Technology
Halogen
Housing Material
Steel
Series
Directional Family
Standards
UL-cUL Listed
Lamp Included
Yes
Housing Finish
White
Item
Decorative Light Fixture
Energy Star Compliant
No
Mounting
Wall or Ceiling
Fixture Type
Directional Linear Lamp
Lamp Watts
50W
Voltage
120VAC
Lamp Type
MR-16
Description/Special Features
Four-Light Wall or Ceiling Mount Round Back in White Finish
Fixture Wattage
200W
Lamp Quantity
4
Suggested Lamp Item No.
Mfr. No. Q50GU10/FL
Description
Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 36 3/16 in, Lighting Technology Halogen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.