Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Light Fixture, 26W, 120V, Antique Bronze P3660-20WB

Light Fixture, 26W, 120V, Antique Bronze (Discontinued)

  • Mfr # P3660-20WB
  • Zoro # G8143335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3660-20WB
Zoro #
G8143335
UPC #
785247174720
Country of Origin
China

Dimensions

Width
14"
Height
6-5/8"
Diameter
14 in

Details

Mounting
Ceiling
Housing Finish
Antique Bronze
Lamp Type
GU-24
Voltage
120VAC
Item
Decorative Light Fixture
Lamp Quantity
2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Included
Yes
Green Certification or Other Recognition
ENERGY STAR
Energy Star Compliant
Yes
Housing Material
Steel
Fixture Wattage
26W
Suggested Lamp Item No.
2CUW2
Lamp Watts
13W
Fixture Type
Low Profile Fixture
Lens Type
Etched Umber Linen Glass
Series
Random Family
Standards
cCSAus Listed for Damp Locations
Description/Special Features
Two-Light Close-to-Ceiling Fixture

Description

Decorative Light Fixture, Series Random Family, Housing Finish Antique Bronze, Voltage 120VAC, Diameter 14 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.