This item is Discontinued.

Progress Lighting 1-Light ADA CFL Wall Sconce, 26 W, Antique Bronze P7052-20EB

1-Light ADA CFL Wall Sconce, 26 W, Antique Bronze (Discontinued)

  • Mfr # P7052-20EB
  • Zoro # G8332134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7052-20EB
Zoro #
G8332134
UPC #
785247175048
Country of Origin
China

Dimensions

Height
14"
Diameter
7 in
Width
7"
Nominal Width
7 in
Nominal Length
14 in
Nominal Height
14 in

Details

Fixture Type
Sconce
Mounting
Wall
Dimmable
Yes
Item
Decorative Light Fixture
Lamp Type
GU-24
Lighting Technology
Fluorescent
Linkable Up To
Unlinkable
Housing Finish
Antique Bronze
Ballast Quantity
0
Series
Compact Fluorescent Glass Wall Sconce Family
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Emergency Battery Backup
No
Lamp Type - Fixtures
GU24
Lamp Watts
26W
Description/Special Features
One-Light Wall Sconce
Fixture Wattage
26W
Lamp Quantity
1
Energy Star Compliant
No
Lens Type
Etched Opal Glass
Housing Material
Steel
Suggested Lamp Item No.
Mfr. No. FLE26HT3/2/GU24
Standards
cCSAus Listed for Damp Locations
Lamp Included
No
IP Rating
Not rated
Max. Fixture Wattage
26.0
Lamp Watts - Fixtures
26.0
Voltage
120VAC
Fixture Type - Decorative and Surface Mount Fixtures
Sconce

Description

Decorative Light Fixture, Series Compact Fluorescent Glass Wall Sconce Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 7 in, Fixture Type Sconce, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.