1-Light ADA Wall Sconce, 26 W, Antique Bronze (Discontinued)
- Mfr # P7081-20
- Zoro # G8261172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7081-20
Zoro #
G8261172
UPC #
785247174812
Country of Origin
China
Dimensions
Height
13-1/2"
Diameter
4-1/2"
Width
4-1/2"
Nominal Width
4 1/2 in
Nominal Length
13 1/2 in
Nominal Height
13 1/2 in
Description
Decorative Light Fixture, Series Compact Fluorescent Glass Wall Sconce Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 4 1/2 in, Fixture Type Sconce, Housing Material Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.