Zoro Homepage
This item is Discontinued.
Progress Lighting Gather 2-Light Bath & Vanity, 13 W, Brushed Nickel P2707-09EBWB

Gather 2-Light Bath & Vanity, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P2707-09EBWB
  • Zoro # G8260454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2707-09EBWB
Zoro #
G8260454
UPC #
785247166695
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
12"
Nominal Width
12 in
Diameter
12 in
Nominal Height
7 1/2 in
Nominal Length
6 1/2 in

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Mounting
Wall
Voltage
120VAC
Lamp Type - Fixtures
GU24
Fixture Type
Vanity
Housing Material
Steel
Energy Star Compliant
Yes
Standards
cCSAus Listed for Damp Locations, Title 24 compliant
Suggested Lamp Item No.
2CUW2
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Watts - Fixtures
13.0
Lighting Technology
Fluorescent
Fixture Wattage
26W
IP Rating
Not rated
Green Certification or Other Recognition
ENERGY STAR
Description/Special Features
Two-Light CFL Bath with Bulb
Lamp Included
Yes
Series
Gather Family
Ballast Quantity
0
Bulb Technology
Fluorescent
Lamp Quantity
2
Dimmable
Yes
Lens Type
Etched Glass
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Linkable Up To
Unlinkable
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Watts
13W
Emergency Battery Backup
No
Max. Fixture Wattage
26.0

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 12 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.