Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Maier 1-Light Flush Mount, 26 W, Brushed Nickel P3910-09WB

Maier 1-Light Flush Mount, 26 W, Brushed Nickel (Discontinued)

  • Mfr # P3910-09WB
  • Zoro # G7824153
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3910-09WB
Zoro #
G7824153
UPC #
785247177271
Country of Origin
China

Dimensions

Width
9"
Height
4"
Diameter
9 in
Nominal Height
4 in
Nominal Length
4 in
Nominal Width
9 in

Details

Mounting
Wall or Ceiling
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Fixture Type
Low Profile Fixture
Lighting Technology
Fluorescent
Lamp Watts
26W
Series
Maier Family
Energy Star Compliant
Yes
Standards
cCSAus Listed for Damp Locations, Title 24 Compliant
Fixture Wattage
26W
Linkable Up To
Unlinkable
Lamp Quantity
1
Description/Special Features
One-Light Close-to-Ceiling Fixture
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Housing Material
Steel
Bulb Technology
Fluorescent
Lens Type
Acrylic
Green Certification or Other Recognition
ENERGY STAR
Ballast Quantity
0
Suggested Lamp Item No.
Mfr. No. FLE26HT3/2/GU24
Lamp Type - Fixtures
GU24
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Watts - Fixtures
26.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Max. Fixture Wattage
26.0
IP Rating
Not rated

Description

Decorative Light Fixture, Series Maier Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 9 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.