Zoro Homepage
This item is Discontinued.
Progress Lighting Gather 2-Light Foyer, 13 W, Brushed Nickel P3914-09EBWB

Gather 2-Light Foyer, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P3914-09EBWB
  • Zoro # G8305534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3914-09EBWB
Zoro #
G8305534
UPC #
785247166893
Country of Origin
China

Dimensions

Height
20-5/8"
Width
15"
Nominal Width
15 in
Nominal Height
20 5/8 in
Diameter
15 in
Nominal Length
66 in

Details

Housing Finish
Brushed Nickel
Lamp Type
GU-24
Mounting
Ceiling
Voltage
120VAC
Item
Decorative Light Fixture
Lighting Technology
Fluorescent
Bulb Technology
Fluorescent
Green Certification or Other Recognition
ENERGY STAR
Lamp Included
Yes
Lamp Quantity
2
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Type - Fixtures
GU24
Lamp Watts - Fixtures
13.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Quantity
0
Series
Gather Family
Suggested Lamp Item No.
2CUW2
IP Rating
Not rated
Housing Material
Steel
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Emergency Battery Backup
No
Energy Star Compliant
Yes
Standards
cCSAus for Dry Locations Only
Lamp Watts
13W
Lens Type
Glass
Description/Special Features
Two-Light Inverted Pendant with Bulb
Linkable Up To
Unlinkable
Dimmable
Yes
Max. Fixture Wattage
26.0
Fixture Type
Foyer
Fixture Wattage
26W

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 in, Fixture Type Foyer, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.