2-Light ADA Sconce, 13 W, Brushed Nickel (Discontinued)
- Mfr # P7044-09EBWB
- Zoro # G8375394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P7044-09EBWB
Zoro #
G8375394
UPC #
785247138272
Country of Origin
China
Dimensions
Height
10-1/4"
Diameter
15-7/8"
Width
14-3/4"
Nominal Length
10 1/4 in
Nominal Width
14 3/4 in
Nominal Height
10 1/4 in
Description
Decorative Light Fixture, Series Compact Fluorescent Glass Wall Sconce Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 1, Diameter 15 7/8 in, Fixture Type Sconce, Housing Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.