1-Light ADA CFL Wall Sconce, 26 W, Brushed Nickel (Discontinued)
- Mfr # P7052-09EB
- Zoro # G8136466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P7052-09EB
Zoro #
G8136466
UPC #
785247175031
Country of Origin
China
Dimensions
Height
14"
Diameter
7 in
Width
7"
Nominal Length
14 in
Nominal Width
7 in
Nominal Height
14 in
Description
Decorative Light Fixture, Series Compact Fluorescent Glass Wall Sconce Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 7 in, Fixture Type Sconce, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.