Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Bath & Vanity, 100 W, Antique Bronze P2708-20

Gather 3-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2708-20
  • Zoro # G7855461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2708-20
Zoro #
G7855461
UPC #
785247166602
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
24"
Nominal Width
24 in
Nominal Height
7 1/2 in
Nominal Length
6 1/2 in
Diameter
24"

Details

Item
Decorative Light Fixture
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Fixture Type
Vanity
Lamp Included
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Wattage
300W
Lamp Quantity
3
IP Rating
Not rated
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Lamp Type - Fixtures
E26
Ballast Quantity
0
Lighting Technology
Incandescent
Series
Gather Family
Max. Fixture Wattage
300.0
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Description/Special Features
Three-Light Bath
Lamp Watts
100W
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Standards
UL-cUL Listed for Damp Locations
Dimmable
Yes
Lamp Watts - Fixtures
100.0
Housing Material
Steel
Lens Type
Etched Glass
Energy Star Compliant
No

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 24 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.