Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Bath & Vanity, 100 W, Brushed Nickel P2708-09

Gather 3-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P2708-09
  • Zoro # G8370101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2708-09
Zoro #
G8370101
UPC #
785247166596
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
24"
Nominal Height
7 1/2 in
Nominal Width
24 in
Diameter
24"
Nominal Length
6 1/2 in

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Lens Type
Etched Glass
Lighting Technology
Incandescent
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Wattage
300W
Standards
UL-cUL Listed for Damp Locations
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Dimmable
Yes
IP Rating
Not rated
Lamp Watts - Fixtures
100.0
Housing Material
Steel
Description/Special Features
Three-Light Bath
Max. Fixture Wattage
300.0
Series
Gather Family
Lamp Type - Fixtures
E26
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Lamp Watts
100W
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Fixture Type
Vanity
Ballast Quantity
0
Lamp Quantity
3
Lamp Included
No

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 24 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.