Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3 Light Chandelier, 100 W, Brushed Nickel P4440-09

Gather 3 Light Chandelier, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P4440-09
  • Zoro # G8263351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4440-09
Zoro #
G8263351
UPC #
785247166831
Country of Origin
China

Dimensions

Height
15"
Nominal Length
60 in
Diameter
18-1/2"
Nominal Height
15 in
Width
18-1/2"
Nominal Width
18 1/2 in
Length
18-1/2"

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Brushed Nickel
Lens Type
White Etched Glass
Lamp Type
Medium Base
Energy Star Compliant
No
Mounting
Ceiling
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
300W
Lamp Watts - Fixtures
100.0
Dimmable
Yes
Description/Special Features
Three-Light Chandelier
Max. Fixture Wattage
300.0
Lamp Watts
100W
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Housing Material
Steel
Series
Gather Family
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Emergency Battery Backup
No
Ballast Quantity
0
Lamp Included
No
Lighting Technology
Incandescent
Lamp Type - Fixtures
E26
Standards
UL-cUL Listed
Voltage
120VAC
Linkable Up To
Unlinkable
IP Rating
Not rated

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 18 1/2 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.