Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Bath & Vanity, 100 W, Polished Chrome P2708-15

Gather 3-Light Bath & Vanity, 100 W, Polished Chrome (Discontinued)

  • Mfr # P2708-15
  • Zoro # G8001341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2708-15
Zoro #
G8001341
UPC #
785247170906
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
24"
Nominal Length
6 1/2 in
Nominal Width
24 in
Diameter
24 in
Nominal Height
7 1/2 in

Details

Item
Decorative Light Fixture
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Lamp Included
No
Description/Special Features
Three-Light Bath
Lamp Quantity
3
Linkable Up To
Unlinkable
Lamp Watts - Fixtures
100.0
Lighting Technology
Incandescent
IP Rating
Not rated
Energy Star Compliant
No
Ballast Quantity
0
Lens Type
Etched Glass
Standards
UL-cUL Listed for Damp Locations
Series
Gather Family
Housing Material
Steel
Fixture Type
Vanity
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Watts
100W
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Lamp Type - Fixtures
E26
Fixture Wattage
300W
Dimmable
Yes
Max. Fixture Wattage
300.0
Fixture Type - Decorative and Surface Mount Fixtures
Vanity

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Polished Chrome, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 24 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.