Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 6-Light Foyer, 60 W, Antique Bronze P3929-20

Gather 6-Light Foyer, 60 W, Antique Bronze (Discontinued)

  • Mfr # P3929-20
  • Zoro # G8050497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3929-20
Zoro #
G8050497
UPC #
785247166800
Country of Origin
China

Dimensions

Height
24"
Length
15"
Width
15"
Diameter
15 in
Nominal Height
24 in
Nominal Width
15 in
Nominal Length
87 in

Details

Housing Finish
Antique Bronze
Lamp Type
Candelabra Base
Mounting
Ceiling
Voltage
120VAC
Item
Decorative Light Fixture
Standards
UL-cUL Listed
Linkable Up To
Unlinkable
Lamp Watts - Fixtures
60.0
Ballast Quantity
0
Lamp Included
No
Dimmable
Yes
Max. Fixture Wattage
360.0
Description/Special Features
Six-Light Foyer
Fixture Type
Foyer
Emergency Battery Backup
No
Housing Material
Steel
Suggested Lamp Item No.
Mfr. No. 96001
Series
Gather Family
Lamp Quantity
6
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Lamp Watts
60W
Energy Star Compliant
No
Fixture Wattage
360W
Lighting Technology
Incandescent
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
IP Rating
Not rated
Lamp Type - Fixtures
E12

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 in, Fixture Type Foyer, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.