Gather 6-Light Foyer, 60 W, Brushed Nickel (Discontinued)
- Mfr # P3929-09
- Zoro # G7965352
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P3929-09
Zoro #
G7965352
UPC #
785247166794
Country of Origin
China
Dimensions
Height
24"
Length
15"
Width
15"
Nominal Length
87 in
Nominal Width
15 in
Diameter
15 in
Nominal Height
24 in
Description
Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 in, Fixture Type Foyer, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.