Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 2-Light Flush Mount, 18 W, Brushed Nickel P3925-09EB

Melon 2-Light Flush Mount, 18 W, Brushed Nickel (Discontinued)

  • Mfr # P3925-09EB
  • Zoro # G8444791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3925-09EB
Zoro #
G8444791
UPC #
785247174867
Country of Origin
China

Dimensions

Width
13-1/4"
Height
5-7/8"
Diameter
13 1/4 in
Nominal Height
5 7/8 in
Nominal Length
5 7/8 in
Nominal Width
13 1/4 in

Details

Mounting
Ceiling Flush
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Lighting Technology
Fluorescent
Series
Melon Family
Fixture Type
Directional Linear Lamp
Ballast Quantity
0
Standards
cCSAus Listed for Damp Locations
Lamp Quantity
2
Lens Type
Alabaster Glass
Housing Material
Steel
Max. Fixture Wattage
36.0
Lamp Type - Fixtures
GU24
Lamp Watts - Fixtures
18.0
Lamp Included
No
Emergency Battery Backup
No
Lamp Watts
18W
Description/Special Features
Two-Light Close-to-Ceiling Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Fixture Wattage
36W
Energy Star Compliant
No
Linkable Up To
Unlinkable
IP Rating
Not rated
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Suggested Lamp Item No.
Mfr. No. FLE15HT3/2/GU24

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 13 1/4 in, Fixture Type Directional Linear Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.