Zoro Homepage
This item is Discontinued.
Progress Lighting Light Fixture, 39W, 120V, Antique Bronze P4440-20EBWB

Light Fixture, 39W, 120V, Antique Bronze (Discontinued)

  • Mfr # P4440-20EBWB
  • Zoro # G8216555
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4440-20EBWB
Zoro #
G8216555
UPC #
785247166947
Country of Origin
China

Dimensions

Height
15"
Length
18-1/2"
Width
18-1/2"

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Antique Bronze
Lens Type
White Etched Glass
Lamp Type
GU-24
Energy Star Compliant
Yes
Mounting
Ceiling
Suggested Lamp Item No.
2CUW2
Fixture Wattage
39W
Lamp Included
Yes
Standards
UL-cUL Listed
Lamp Watts
13W
Voltage
120VAC
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Steel
Series
Gather Family
Description/Special Features
Three-Light Chandelier with Bulb

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.