Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 3-Light Chandelier w/ Bulb, 13 W, Brushed Nickel P4440-09EBWB

Gather 3-Light Chandelier w/ Bulb, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P4440-09EBWB
  • Zoro # G8192493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4440-09EBWB
Zoro #
G8192493
UPC #
785247166930
Country of Origin
China

Dimensions

Nominal Width
18 1/2 in
Nominal Length
60 in
Diameter
18 1/2 in
Nominal Height
15 in
Height
15"
Length
18-1/2"
Width
18-1/2"

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
3
Housing Finish
Brushed Nickel
Lens Type
White Etched Glass
Lamp Type
GU-24
Energy Star Compliant
Yes
Mounting
Ceiling
Suggested Lamp Item No.
2CUW2
Fixture Wattage
39W
Bulb Technology
Fluorescent
IP Rating
Not rated
Voltage
120VAC
Description/Special Features
Three-Light Chandelier with Bulb
Max. Fixture Wattage
39.0
Standards
UL-cUL Listed
Lamp Watts - Fixtures
13.0
Lighting Technology
Fluorescent
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
Yes
Lamp Included
Yes
Lamp Watts
13W
Lamp Type - Fixtures
GU24
Green Certification or Other Recognition
ENERGY STAR
Series
Gather Family
Ballast Quantity
0
Housing Material
Steel
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 18 1/2 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.