This item is Discontinued.

Progress Lighting Light Fixture, 39W, 120V, Polished Chrome P2708-15EBWB

Light Fixture, 39W, 120V, Polished Chrome (Discontinued)

  • Mfr # P2708-15EBWB
  • Zoro # G8106445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2708-15EBWB
Zoro #
G8106445
UPC #
785247178773
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
24"

Details

Item
Decorative Light Fixture
Housing Finish
Polished Chrome
Lamp Type
GU-24
Mounting
Wall
Voltage
120VAC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lamp Watts
13W
Standards
cCSAus Listed for Damp Locations, Title 24 compliant
Suggested Lamp Item No.
2CUW2
Lamp Quantity
3
Description/Special Features
Three-Light CFL Bath with Bulb
Fixture Wattage
39W
Green Certification or Other Recognition
ENERGY STAR
Series
Gather Family
Fixture Type
Vanity
Energy Star Compliant
Yes
Housing Material
Steel
Lens Type
Etched Glass
Lamp Included
Yes

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Polished Chrome, Voltage 120VAC, Fixture Type Vanity, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.