Gather 4-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)
- Mfr # P2709-09
- Zoro # G8234387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2709-09
Zoro #
G8234387
UPC #
785247166619
Country of Origin
China
Dimensions
Height
7-1/2"
Length
6-1/2"
Width
30"
Diameter
30"
Nominal Height
7 1/2 in
Nominal Length
6 1/2 in
Nominal Width
30 in
Description
Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 30 in, Fixture Type Vanity, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.