Gather 5-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)
- Mfr # P2713-20
- Zoro # G8143484
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P2713-20
Zoro #
G8143484
UPC #
785247166640
Country of Origin
China
Dimensions
Height
7-1/2"
Length
6-1/2"
Width
36"
Nominal Width
36 in
Nominal Length
6 1/2 in
Diameter
36 in
Nominal Height
7 1/2 in
Description
Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 36 in, Fixture Type Vanity, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.