Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 5 Light Chandelier, 100 W, Antique Bronze P4441-20

Gather 5 Light Chandelier, 100 W, Antique Bronze (Discontinued)

  • Mfr # P4441-20
  • Zoro # G8168991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4441-20
Zoro #
G8168991
UPC #
785247166862
Country of Origin
China

Dimensions

Width
20-1/2"
Diameter
20-1/2"
Length
20-1/2"
Nominal Width
20 1/2 in
Nominal Length
60 in
Height
15"
Nominal Height
15 in

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Antique Bronze
Lens Type
White Etched Glass
Lamp Type
Medium Base
Energy Star Compliant
No
Mounting
Ceiling
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
500W
Lamp Included
No
Max. Fixture Wattage
500.0
IP Rating
Not rated
Standards
UL-cUL Listed
Description/Special Features
Five-Light Chandelier
Dimmable
Yes
Lamp Type - Fixtures
E26
Lighting Technology
Incandescent
Series
Gather Family
Lamp Watts - Fixtures
100.0
Ballast Quantity
0
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Housing Material
Steel
Linkable Up To
Unlinkable
Lamp Watts
100W
Voltage
120VAC
Emergency Battery Backup
No

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 20 1/2 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.