Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 5-Light Bath & Vanity, 100 W, Brushed Nickel P2713-09

Gather 5-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P2713-09
  • Zoro # G7835737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2713-09
Zoro #
G7835737
UPC #
785247166633
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
36"
Nominal Length
6 1/2 in
Nominal Width
36 in
Nominal Height
7 1/2 in
Diameter
36"

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Emergency Battery Backup
No
Description/Special Features
Five-Light Bath
Standards
UL-cUL Listed for Damp Locations
Ballast Quantity
0
Lamp Type - Fixtures
E26
Housing Material
Steel
Lamp Watts - Fixtures
100.0
Series
Gather Family
Lamp Quantity
5
IP Rating
Not rated
Linkable Up To
Unlinkable
Max. Fixture Wattage
500.0
Fixture Type
Vanity
Lens Type
Etched Glass
Dimmable
Yes
Lamp Watts
100W
Lighting Technology
Incandescent
Energy Star Compliant
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Wattage
500W
Lamp Included
No
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 36 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.