Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 5-Light Bath & Vanity, 100 W, Polished Chrome P2713-15

Gather 5-Light Bath & Vanity, 100 W, Polished Chrome (Discontinued)

  • Mfr # P2713-15
  • Zoro # G7999223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2713-15
Zoro #
G7999223
UPC #
785247170920
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
36"
Nominal Height
7 1/2 in
Diameter
36 in
Nominal Length
6 1/2 in
Nominal Width
36 in

Details

Item
Decorative Light Fixture
Housing Finish
Polished Chrome
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Lamp Watts
100W
Ballast Quantity
0
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Description/Special Features
Five-Light Bath
Linkable Up To
Unlinkable
Max. Fixture Wattage
500.0
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Fixture Wattage
500W
Lighting Technology
Incandescent
Lens Type
Etched Glass
Emergency Battery Backup
No
Lamp Quantity
5
Energy Star Compliant
No
Standards
UL-cUL Listed for Damp Locations
Lamp Included
No
Lamp Watts - Fixtures
100.0
Dimmable
Yes
Housing Material
Steel
Fixture Type
Vanity
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lamp Type - Fixtures
E26
Series
Gather Family
IP Rating
Not rated

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Polished Chrome, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 36 in, Fixture Type Vanity, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.