Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 1-Light Wall or Ceiling Directional, 50 W, Brushed Nickel P6147-09

1-Light Wall or Ceiling Directional, 50 W, Brushed Nickel (Discontinued)

  • Mfr # P6147-09
  • Zoro # G8651833
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6147-09
Zoro #
G8651833
UPC #
785247131303
Country of Origin
China

Dimensions

Diameter
5 in
Height
5"
Width
5"

Details

Lighting Technology
Halogen
Description/Special Features
One-Light Round Back Ceiling Mount Directional
Lamp Included
No
Series
Directional Family
Energy Star Compliant
No
Voltage
120VAC
Lamp Type
PAR-20
Mounting
Wall or Ceiling
Standards
cCSAus Listed for Damp Locations
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Housing Material
Steel
Housing Finish
Brushed Nickel
Lamp Watts
50W
Lamp Quantity
1
Fixture Wattage
50W
Fixture Type
Directional Lamp
Item
Decorative Light Fixture

Description

Decorative Light Fixture, Lighting Technology Halogen, Diameter 5 in, Housing Finish Brushed Nickel, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.