1-Light Wall or Ceiling Directional, 50W, Brushed Nickel (Discontinued)
- Mfr # P6155-09
- Zoro # G8366285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6155-09
Zoro #
G8366285
UPC #
785247131464
Country of Origin
China
Dimensions
Diameter
5 in
Details
Lighting Technology
Halogen
Series
Directional Family
Housing Material
Steel
Standards
cCSAus Listed for Damp Locations
Item
Decorative Light Fixture
Lamp Included
No
Housing Finish
Brushed Nickel
Voltage
120VAC
Description
Decorative Light Fixture, Lighting Technology Halogen, Diameter 5 in, Housing Finish Brushed Nickel, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.