1-Light Wall or Ceiling Directional, 50W, Urban Bronze (Discontinued)
- Mfr # P6147-174
- Zoro # G8417543
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6147-174
Zoro #
G8417543
UPC #
785247142095
Country of Origin
China
Dimensions
Height
5"
Width
5"
Diameter
5"
Details
Lighting Technology
Halogen
Fixture Wattage
50W
Description/Special Features
One-Light Round Back Ceiling Mount Directional
Lamp Type
PAR-20
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Housing Finish
Urban Bronze
Series
Directional Family
Item
Decorative Light Fixture
Voltage
120VAC
Energy Star Compliant
No
Mounting
Wall or Ceiling
Housing Material
Steel
Lamp Watts
50W
Lamp Included
No
Standards
cCSAus Listed for Damp Locations
Description
Decorative Light Fixture, Lighting Technology Halogen, Diameter 5 in, Housing Finish Urban Bronze, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.