1-Light Wall or Ceiling Directional, 50W, White (Discontinued)
- Mfr # P6147-30
- Zoro # G8366881
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P6147-30
Zoro #
G8366881
UPC #
785247131310
Country of Origin
China
Dimensions
Height
5"
Diameter
5 in
Width
5"
Details
Lighting Technology
Halogen
Mounting
Wall or Ceiling
Fixture Wattage
50W
Description/Special Features
One-Light Round Back Ceiling Mount Directional
Lamp Included
No
Voltage
120VAC
Standards
cCSAus Listed for Damp Locations
Lamp Watts
50W
Housing Material
Steel
Housing Finish
White
Lamp Quantity
1
Suggested Lamp Item No.
Mfr. No. 35PAR20/H/FL30/RVL
Energy Star Compliant
No
Fixture Type
Directional Lamp
Series
Directional Family
Lamp Type
PAR-20
Item
Decorative Light Fixture
Description
Decorative Light Fixture, Lighting Technology Halogen, Diameter 5 in, Housing Finish White, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.