Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 4-Light Bath & Vanity, 13 W, Brushed Nickel P2709-09EBWB

Gather 4-Light Bath & Vanity, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P2709-09EBWB
  • Zoro # G8411767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2709-09EBWB
Zoro #
G8411767
UPC #
785247166732
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
30"
Diameter
30 in
Nominal Height
7 1/2 in
Nominal Length
6 1/2 in
Nominal Width
30 in

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Mounting
Wall
Voltage
120VAC
Dimmable
Yes
Fixture Type
Vanity
Lamp Quantity
4
Bulb Technology
Fluorescent
Lamp Included
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Lens Type
Etched Glass
Housing Material
Steel
Energy Star Compliant
Yes
IP Rating
Not rated
Max. Fixture Wattage
52.0
Fixture Wattage
52W
Linkable Up To
Unlinkable
Suggested Lamp Item No.
2CUW2
Description/Special Features
Four-Light CFL Bath with Bulb
Lamp Type - Fixtures
GU24
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Ballast Quantity
0
Emergency Battery Backup
No
Standards
cCSAus Listed for Damp Locations, Title 24 compliant
Lighting Technology
Fluorescent
Lamp Watts
13W
Series
Gather Family
Lamp Watts - Fixtures
13.0
Green Certification or Other Recognition
ENERGY STAR

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 30 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.