This item is Discontinued.

Progress Lighting Round Clouds 4-Light Flush Mount with Bulb, 13 W, White P7384-30WB

Round Clouds 4-Light Flush Mount with Bulb, 13 W, White (Discontinued)

  • Mfr # P7384-30WB
  • Zoro # G8290116
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P7384-30WB
Zoro #
G8290116
UPC #
785247178995
Country of Origin
China

Dimensions

Width
18-1/8"
Height
4-1/16"
Nominal Width
18 1/8 in
Nominal Height
4 1/16 in
Nominal Length
4 1/16 in
Diameter
18 1/8 in

Details

Mounting
Wall or Ceiling
Housing Finish
White
Lamp Type
GU-24
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Description/Special Features
Four-Light Flush Mount with Bulb
Lamp Included
Yes
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Suggested Lamp Item No.
2CUW2
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Energy Star Compliant
Yes
Lens Type
Acrylic
Lamp Watts - Fixtures
13.0
Ballast Quantity
0
Max. Fixture Wattage
52.0
Series
Round Clouds Family
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lighting Technology
Fluorescent
Standards
cCSAus Listed for Damp Locations
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Bulb Technology
Fluorescent
IP Rating
Not rated
Lamp Watts
13W
Housing Material
Steel
Green Certification or Other Recognition
ENERGY STAR
Fixture Wattage
52W
Lamp Quantity
4
Fixture Type
Low Profile Fixture
Lamp Type - Fixtures
GU24

Description

Decorative Light Fixture, Series Round Clouds Family, Housing Finish White, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 18 1/8 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.