Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 3-Light Flush Mount, 18 W, Brushed Nickel P3926-09EB

Melon 3-Light Flush Mount, 18 W, Brushed Nickel (Discontinued)

  • Mfr # P3926-09EB
  • Zoro # G8285487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3926-09EB
Zoro #
G8285487
UPC #
785247174898
Country of Origin
China

Dimensions

Width
15-1/4"
Height
6-5/8"
Nominal Length
6 5/8 in
Diameter
15-1/4"
Nominal Height
6 5/8 in
Nominal Width
15 1/4 in

Details

Mounting
Ceiling Flush
Housing Finish
Brushed Nickel
Lamp Type
GU-24
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Series
Melon Family
Lamp Watts
18W
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lamp Quantity
3
Linkable Up To
Unlinkable
Fixture Type
Low Profile Fixture
Lamp Watts - Fixtures
18.0
Suggested Lamp Item No.
Mfr. No. FLE15HT3/2/GU24
Ballast Quantity
0
Description/Special Features
Three-Light Close-to-Ceiling Fixture
Fixture Wattage
54W
Standards
cCSAus Listed for Damp Locations
Lens Type
Alabaster Glass
Housing Material
Steel
Lamp Type - Fixtures
GU24
Lamp Included
No
IP Rating
Not rated
Energy Star Compliant
No
Lighting Technology
Fluorescent
Emergency Battery Backup
No
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Max. Fixture Wattage
54.0

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 15 1/4 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.