Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 6-Light Bath & Vanity, 100 W, Antique Bronze P2714-20

Gather 6-Light Bath & Vanity, 100 W, Antique Bronze (Discontinued)

  • Mfr # P2714-20
  • Zoro # G8391397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2714-20
Zoro #
G8391397
UPC #
785247166664
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
48"
Nominal Width
48 in
Nominal Height
7 1/2 in
Nominal Length
6 1/2 in
Diameter
48"

Details

Item
Decorative Light Fixture
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Ballast Quantity
0
Max. Fixture Wattage
600.0
Standards
UL-cUL Listed for Damp Locations
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Energy Star Compliant
No
Dimmable
Yes
Linkable Up To
Unlinkable
Lamp Quantity
6
Fixture Wattage
600W
Emergency Battery Backup
No
IP Rating
Not rated
Housing Material
Steel
Series
Gather Family
Lens Type
Etched Glass
Lamp Watts - Fixtures
100.0
Lighting Technology
Incandescent
Lamp Watts
100W
Lamp Included
No
Lamp Type - Fixtures
E26
Description/Special Features
Six-Light Bath
Fixture Type
Vanity

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 48 in, Fixture Type Vanity, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.