Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 6-Light Bath & Vanity, 100 W, Brushed Nickel P2714-09

Gather 6-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)

  • Mfr # P2714-09
  • Zoro # G8332807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2714-09
Zoro #
G8332807
UPC #
785247166657
Country of Origin
China

Dimensions

Height
7-1/2"
Length
6-1/2"
Width
48"
Nominal Length
6 1/2 in
Nominal Height
7 1/2 in
Nominal Width
48 in
Diameter
48"

Details

Item
Decorative Light Fixture
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Mounting
Wall
Voltage
120VAC
Suggested Lamp Item No.
Mfr. No. 100A/RS/130v
Series
Gather Family
Dimmable
Yes
Description/Special Features
Six-Light Bath
Fixture Type
Vanity
Lamp Included
No
Lens Type
Etched Glass
Lamp Watts - Fixtures
100.0
Housing Material
Steel
Max. Fixture Wattage
600.0
Lighting Technology
Incandescent
Lamp Type - Fixtures
E26
Energy Star Compliant
No
Linkable Up To
Unlinkable
Ballast Quantity
0
Lamp Quantity
6
IP Rating
Not rated
Fixture Voltage
120
Lamp Watts
100W
Fixture Type - Decorative and Surface Mount Fixtures
Vanity
Standards
UL-cUL Listed for Damp Locations
Fixture Wattage
600W
Emergency Battery Backup
No
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 48 in, Fixture Type Vanity, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.