Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 1-Light Flush Mount, 60 W, Antique Bronze P3924-20

Melon 1-Light Flush Mount, 60 W, Antique Bronze (Discontinued)

  • Mfr # P3924-20
  • Zoro # G8429145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3924-20
Zoro #
G8429145
UPC #
785247158850
Country of Origin
China

Dimensions

Width
11-3/8"
Height
5-1/2"
Nominal Width
11 3/8 in
Diameter
11 3/8 in
Nominal Length
5 1/2 in
Nominal Height
5 1/2 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Linkable Up To
Unlinkable
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Lighting Technology
Incandescent
Description/Special Features
One-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Max. Fixture Wattage
60.0
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Fixture Type
Directional Linear Lamp
Lamp Watts - Fixtures
60.0
Lamp Included
No
Fixture Wattage
60W
Emergency Battery Backup
No
Ballast Quantity
0
Lamp Type - Fixtures
E26
Lens Type
Alabaster Glass
Housing Material
Steel
IP Rating
Not rated
Energy Star Compliant
No
Lamp Quantity
1
Standards
UL-cUL Listed for Damp Locations
Lamp Watts
60W
Suggested Lamp Item No.
Mfr. No. 60A-120V
Series
Melon Family

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 11 3/8 in, Fixture Type Directional Linear Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.