Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 1-Light Flush Mount, 60W, Antique Bronze P3924-20T

Melon 1-Light Flush Mount, 60W, Antique Bronze (Discontinued)

  • Mfr # P3924-20T
  • Zoro # G8115834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3924-20T
Zoro #
G8115834
UPC #
785247159260
Country of Origin
China

Dimensions

Width
11-3/8"
Height
5-1/2"
Nominal Length
5 1/2 in
Nominal Width
11 3/8 in
Nominal Height
5 1/2 in
Diameter
11 3/8 in

Details

Mounting
Ceiling Flush
Housing Finish
Antique Bronze
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Lamp Watts - Fixtures
60.0
Standards
UL-cUL Listed for Damp Locations
Lighting Technology
Incandescent
Lamp Type - Fixtures
E26
Ballast Quantity
0
Lamp Quantity
1
Lamp Included
No
Description/Special Features
One-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Fixture Type
Low Profile Fixture
Energy Star Compliant
No
Series
Melon Family
Fixture Wattage
60W
Linkable Up To
Unlinkable
Lamp Watts
60W
Max. Fixture Wattage
60.0
Housing Material
Steel
IP Rating
Not rated
Emergency Battery Backup
No
Suggested Lamp Item No.
Mfr. No. 60A-120V
Lens Type
Etched Light Topaz Glass
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Antique Bronze, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 11 3/8 in, Fixture Type Low Profile Fixture, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.