Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Melon 1-Light Flush Mount, 60 W, Brushed Nickel P3924-09

Melon 1-Light Flush Mount, 60 W, Brushed Nickel (Discontinued)

  • Mfr # P3924-09
  • Zoro # G8350395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3924-09
Zoro #
G8350395
UPC #
785247158560
Country of Origin
China

Dimensions

Width
11-3/8"
Height
5-1/2"
Diameter
11-3/8"
Nominal Width
11 3/8 in
Nominal Length
5 1/2 in
Nominal Height
5 1/2 in

Details

Mounting
Ceiling Flush
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Voltage
120VAC
Dimmable
Yes
Item
Decorative Light Fixture
Fixture Type - Decorative and Surface Mount Fixtures
Flush Mount
Max. Fixture Wattage
60.0
Ballast Quantity
0
Description/Special Features
One-Light Flush Mount with Dome Shaped Glass, Solid Trim and Decorative Knobs
Lamp Watts - Fixtures
60.0
Lamp Included
No
Lighting Technology
Incandescent
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Housing Material
Steel
Suggested Lamp Item No.
Mfr. No. 60A-120V
Series
Melon Family
Lamp Quantity
1
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Lamp Type - Fixtures
E26
Fixture Type
Directional Linear Lamp
Energy Star Compliant
No
IP Rating
Not rated
Lamp Watts
60W
Standards
UL-cUL Listed for Damp Locations
Fixture Wattage
60W
Lens Type
Alabaster Glass

Description

Decorative Light Fixture, Series Melon Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 11 3/8 in, Fixture Type Directional Linear Lamp, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.