Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting Gather 5-Light Chandelier with Bulb, 13 W, Brushed Nickel P4441-09EBWB

Gather 5-Light Chandelier with Bulb, 13 W, Brushed Nickel (Discontinued)

  • Mfr # P4441-09EBWB
  • Zoro # G8049343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4441-09EBWB
Zoro #
G8049343
UPC #
785247166954
Country of Origin
China

Dimensions

Length
20-1/2"
Nominal Height
15 in
Nominal Width
20 1/2 in
Height
15"
Width
20-1/2"
Nominal Length
60 in
Diameter
20 1/2 in

Details

Item
Decorative Light Fixture
Fixture Type
Chandelier
Lamp Quantity
5
Housing Finish
Brushed Nickel
Lens Type
White Etched Glass
Lamp Type
GU-24
Energy Star Compliant
Yes
Mounting
Ceiling
Suggested Lamp Item No.
2CUW2
Fixture Wattage
65W
Fixture Type - Decorative and Surface Mount Fixtures
Chandelier
Description/Special Features
Five-Light Chandelier with Bulb
Lamp Watts
13W
Linkable Up To
Unlinkable
Series
Gather Family
Lamp Type - Fixtures
GU24
Lamp Included
Yes
Standards
UL-cUL Listed
Lamp Watts - Fixtures
13.0
Max. Fixture Wattage
65.0
Lighting Technology
Fluorescent
Ballast Quantity
0
Item - Decorative and Surface Mount Fixtures
Traditional Decorative Fixture
Green Certification or Other Recognition
ENERGY STAR
IP Rating
Not rated
Emergency Battery Backup
No
Housing Material
Steel
Voltage
120VAC
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Dimmable
Yes

Description

Decorative Light Fixture, Series Gather Family, Housing Finish Brushed Nickel, Voltage 120VAC, Dimmable Yes, Ballast Quantity 0, Diameter 20 1/2 in, Fixture Type Chandelier, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.