Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Progress Lighting 1-Light Wall or Ceiling Directional, 75 W, White P6144-30

1-Light Wall or Ceiling Directional, 75 W, White (Discontinued)

  • Mfr # P6144-30
  • Zoro # G8394933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6144-30
Zoro #
G8394933
UPC #
785247131259
Country of Origin
China

Dimensions

Width
5"
Height
5-1/2"
Diameter
5"

Details

Lighting Technology
Halogen
Lamp Included
No
Voltage
120VAC
Item
Decorative Light Fixture
Mounting
Wall or Ceiling
Energy Star Compliant
No
Standards
UL-cUL Listed
Lamp Type
PAR-30
Lamp Quantity
1
Housing Material
Steel
Housing Finish
White
Fixture Type
Directional Lamp
Series
Directional Family
Fixture Wattage
75W
Description/Special Features
One-Light Round Back Ceiling Mount Directional
Lamp Watts
75W
Suggested Lamp Item No.
38G522

Description

Decorative Light Fixture, Lighting Technology Halogen, Diameter 5 in, Housing Finish White, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.